Overview
Mfr description
RSS-A-15X60-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144174857
- UPC_NO685144174857
- Weight0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data