Overview
Mfr description
RSS-A-18X30-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144248398
- UPC_NO685144248398
- Weight0.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data