Overview
Mfr description
RSS-A-18X50-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144250179
- UPC_NO685144250179
- Weight0.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data