Overview
Mfr description
RSS-A-38X80-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144250231
- UPC_NO685144250230
- Weight1.76 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data