Overview
Mfr description
RSS-S-27X40-SUSPENSION UNIT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144250407
- UPC_NO685144250407
- Weight0.57 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data