Motion
RAV D45
RunRight™ 68514425218 Bulk Conveyor Accessory - Anti Vibe Mount, Steel
MI ITEM #02586884
MFR #RAV D45
Price$1,303.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ 68514425218 Bulk Conveyor Accessory - Anti Vibe Mount, Steel
MI ITEM #02586884
MFR #RAV D45

Mfr description
RAV-D-45-ANTI VIBE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.67/each

Specifications

Dimensions

  • Weight
    12.92 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144252181
  • Material
    Steel
  • UPC_NO
    685144252180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)