Specifications
Dimensions
- Frame Size254T, 256T
- Weight86 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number685144630193
- MaterialSteel
- Product TypesMotor Base
- UPC_NO685144630193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)