Motion
C50X284T/286T MOTOR BASE

LOVEJOY INC
C50X284T/286T MOTOR BASE

RunRight™ Motor Base - 284T, 286T Frame Size, Steel
Mi Item #02586895
MFR #C50X284T/286T MOTOR BASE
Price$4,303.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C50X284T/286T MOTOR BASE

RunRight™ Motor Base - 284T, 286T Frame Size, Steel
Mi Item #02586895
MFR #C50X284T/286T MOTOR BASE

Mfr description
RCM-C-50-284T/286T-MOTOR BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,303.12/each

Specifications

Dimensions

  • Frame Size
    284T, 286T
  • Weight
    98 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144630209
  • Material
    Steel
  • Product Types
    Motor Base
  • UPC_NO
    685144630209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)