Motion
RCG ANSI 60 MM W/HDWR

LOVEJOY INC
RCG ANSI 60 MM W/HDWR

Tensioner Parts & Hardware - RCG Series, Chain Rider, 148 mm OAL, High Strength Polymer Material
MI ITEM #02586897
MFR #RCG ANSI 60 MM W/HDWR
Price$127.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RCG ANSI 60 MM W/HDWR

Tensioner Parts & Hardware - RCG Series, Chain Rider, 148 mm OAL, High Strength Polymer Material
MI ITEM #02586897
MFR #RCG ANSI 60 MM W/HDWR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.04/each

Specifications

Dimensions

  • Bolt Size
    M12
  • Outside Diameter
    75 mm
  • Overall Length
    148 mm
  • Weight
    0.40 lbs

Details

  • Application
    Chain Rider
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144433879
  • Material
    High Strength Polymer
  • Product Types
    Chain Rider
  • Series
    RCG
  • Tensioner Part Number
    RT27
  • Type
    Chain Rider Set
  • UPC_NO
    685144433879

Overview

Mfr description
RCG-ANSI 60-GUIDE MM W/HDWR
  • Constructed of High Strength Polymer
  • Includes Idler Bolts & Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought