Motion
RCG 3/8-11AS SET

LOVEJOY INC
RCG 3/8-11AS SET

68514457726 Tensioner Parts & Hardware - RCG Series, Chain Rider, 41 / 1/2 in, High Strength Polymer
Mi Item #02586898
MFR #RCG 3/8-11AS SET
Price$135.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RCG 3/8-11AS SET

68514457726 Tensioner Parts & Hardware - RCG Series, Chain Rider, 41 / 1/2 in, High Strength Polymer
Mi Item #02586898
MFR #RCG 3/8-11AS SET

Mfr description
RCG-ANSI 41-GUIDE IN W/HDWR
  • Constructed of High Strength Polymer
  • Includes Idler Bolts & Nuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.14/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Outside Diameter
    40 mm
  • Overall Length
    73 mm
  • Weight
    0.11 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144577269
  • Material
    High Strength Polymer
  • Product Types
    Chain Rider
  • Series
    RCG
  • Tensioner Part Number
    RT11
  • UPC_NO
    685144577269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)