Motion
RPR 11
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 35 mm OAL, Plastic Material
MI ITEM #02586900
MFR #RPR 11
Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 35 mm OAL, Plastic Material
MI ITEM #02586900
MFR #RPR 11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$163.07/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Outside Diameter
    30 mm
  • Overall Length
    35 mm
  • Weight
    0.18 lbs

Details

  • Application
    Belt Idler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144631152
  • Material
    Plastic
  • Product Types
    Tensioner Roller
  • Series
    RPR
  • Tensioner Part Number
    RT-11-M
  • Type
    Tensioning Roller
  • UPC_NO
    685144631152

Overview

Mfr description
RPR-11-IDLER ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought