Motion
RPR 15/18

LOVEJOY INC
RPR 15/18

Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 45 mm OAL, Plastic Material
Mi Item #02586901
MFR #RPR 15/18
Price$158.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RPR 15/18

Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 45 mm OAL, Plastic Material
Mi Item #02586901
MFR #RPR 15/18

Mfr description
RPR-15/18-IDLER ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.91/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Outside Diameter
    40 mm
  • Overall Length
    45 mm
  • Weight
    0.37 lbs

Details

  • Application
    Roller Idler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144530288
  • Material
    Plastic
  • Product Types
    Tensioner Roller
  • Series
    RPR
  • Tensioner Part Number
    RT15;RT18-M
  • Type
    Tensioning Roller
  • UPC_NO
    685144530288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)