Motion
RPR 45
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 130 mm OAL, Plastic Material
MI ITEM #02586902
MFR #RPR 45
Your Price$788.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 130 mm OAL, Plastic Material
MI ITEM #02586902
MFR #RPR 45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$788.22/each(List $945.87)

Overview

Mfr description
RPR-45-IDLER ROLLER

Specifications

  • Product Types
    Tensioner Roller
  • Material
    Plastic
  • Outside Diameter
    90 mm
  • Overall Length
    130 mm
  • Application
    Roller Idler
  • Tensioner Part Number
    RT-45-M
  • Series
    RPR
  • Type
    Tensioning Roller
  • Bolt Size
    M20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144575746
  • UPC_NO
    685144575746
  • Weight
    3.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text