Motion
RT 38 TENSNR IN N/IDLR HDWR

LOVEJOY INC
RT 38 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT38 Tensioner Type
Mi Item #02586913
MFR #RT 38 TENSNR IN N/IDLR HDWR
Price$398.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT 38 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT38 Tensioner Type
Mi Item #02586913
MFR #RT 38 TENSNR IN N/IDLR HDWR

Mfr description
RT-38-TENSNR IN-N/IDLR HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.88/each

Specifications

Dimensions

  • Outside Diameter
    3.7400 in
  • Overall Length
    5.5100 in

Details

  • Chain Tensioner Type
    RT38
  • Manufacturer Product Page
  • Product Types
    Tensioner Device
  • Type
    Chain/Belt Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)