Motion
RT 45 TENSNR IN N/IDLR HDWR

LOVEJOY INC
RT 45 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT45 Tensioner Type
Mi Item #02586914
MFR #RT 45 TENSNR IN N/IDLR HDWR
Price$776.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT 45 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT45 Tensioner Type
Mi Item #02586914
MFR #RT 45 TENSNR IN N/IDLR HDWR

Mfr description
RT-45-TENSNR IN-N/IDLR HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.23/each

Specifications

Dimensions

  • Outside Diameter
    4.5300 in
  • Overall Length
    7.8700 in

Details

  • Chain Tensioner Type
    RT45
  • Manufacturer Product Page
  • Product Types
    Tensioner Device
  • Type
    Chain/Belt Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)