Motion
RT F45
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #02586916
MFR #RT F45
Price$974.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #02586916
MFR #RT F45

Mfr description
RT-F-45-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.47/each

Specifications

Dimensions

  • Base Diameter
    4.5300 in
  • Mounting Hole Diameter
    M16 (5/8 in)
  • Overall Width
    7.8700 in
  • Weight
    16.06 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Front Mount Applications Required
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144532817
  • Material
    Cast Iron
  • Mount Type
    Mounting Bolt
  • Product Types
    Front Mount
  • UPC_NO
    685144532817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)