Motion
RT N27
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #02586918
MFR #RT N27
Your Price$359.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #02586918
MFR #RT N27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$359.27/each(List $413.17)

Overview

Mfr description
RT-N-27-TENSNR IN GALV

Specifications

  • Product Types
    Oil Resistant
  • Adjustment Type
    Single Adjusting Arm
  • Mounting Hole Diameter
    M12 (1/2 in)
  • Material
    Powder Metal
  • Base Diameter
    3.0700 in
  • Overall Width
    4.2500 in
  • Mount Type
    Mounting Bolt
  • Finish Coating
    Galvanized Zinc
  • Insert Material
    Tensys™ 20 Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174918
  • UPC_NO
    685144174918
  • Weight
    4.35 lbs
  • Application
    Oily Applications
  • Includes
    Zinc Plate Mounting Screw & Locking Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text