Motion
RT N38
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
MI ITEM #02586919
MFR #RT N38
Your Price$587.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
MI ITEM #02586919
MFR #RT N38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$587.51/each(List $675.64)

Overview

Mfr description
RT-N-38-TENSNR IN GALV

Specifications

  • Product Types
    Oil Resistant
  • Adjustment Type
    Single Adjusting Arm
  • Mounting Hole Diameter
    M16 (5/8 in)
  • Material
    Cast Iron
  • Base Diameter
    3.7400 in
  • Overall Width
    5.5100 in
  • Mount Type
    Mounting Bolt
  • Finish Coating
    Galvanized Zinc
  • Insert Material
    Tensys™ 20 Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174925
  • UPC_NO
    685144174925
  • Weight
    8.71 lbs
  • Application
    Oily Applications
  • Includes
    Zinc Plate Mounting Screw & Locking Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text