Motion
RT SS40
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Stainless Steel Material
MI ITEM #02586924
MFR #RT SS40
Price$1,257.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Stainless Steel Material
MI ITEM #02586924
MFR #RT SS40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,257.30/each

Specifications

Dimensions

  • Base Diameter
    95 mm
  • Mounting Hole Diameter
    M16 (5/8 in)
  • Overall Width
    140 mm
  • Weight
    9.46 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Food and Pharmaceutical Industries
  • Finish Coating
    Uncoated
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144630179
  • Material
    Stainless Steel
  • Mount Type
    Mounting Bolt
  • Product Types
    Stainless Steel
  • UPC_NO
    685144630179

Overview

Mfr description
RT-SS-40-TENSNR MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought