Motion
RT H15
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #02586925
MFR #RT H15
Price$169.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #02586925
MFR #RT H15

Mfr description
RT-H-15-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.46/each

Specifications

Dimensions

  • Base Diameter
    1.7700 in
  • Mounting Hole Diameter
    M8 (5/16 in)
  • Overall Width
    2.5200 in
  • Weight
    1.18 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Appications Excess of 180 °F
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 40 Hi-Temp Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144575173
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Heat Resistant
  • UPC_NO
    685144575173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)