Motion
RT H18
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #02586926
MFR #RT H18
Price$214.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #02586926
MFR #RT H18

Mfr description
RT-H-18-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.98/each

Specifications

Dimensions

  • Base Diameter
    2.2800 in
  • Mounting Hole Diameter
    M10 (7/16 in)
  • Overall Width
    3.1100 in
  • Weight
    1.80 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Appications Excess of 180 °F
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 40 Hi-Temp Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144532855
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Heat Resistant
  • UPC_NO
    685144532855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)