Overview
Mfr description
RDH-45-OSC DRIVE HEAD RH
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144248511
- UPC_NO685144248510
- Weight4.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data