Overview
Mfr description
RAV-45-ANTI VIBE MOUNT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144576569
- UPC_NO685144576569
- Weight10.23 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data