Motion
CRY22VUU
Roller Follower - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Double Sealed
Mi Item #02586967
MFR #CRY22VUU
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Double Sealed
Mi Item #02586967
MFR #CRY22VUU

Mfr description
CRY22VUU CAM FOLLOWER
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    23 600 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027161
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    31700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)