Motion
HA316E

SKF
HA316E

Adapter Sleeve - 2.6875 in Bore Dia., 2.3228 in Overall Length, M 80x2 Thread Size, Steel Material
Mi Item #02586969
MFR #HA316E
Price$382.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA316E

Adapter Sleeve - 2.6875 in Bore Dia., 2.3228 in Overall Length, M 80x2 Thread Size, Steel Material
Mi Item #02586969
MFR #HA316E

Mfr description
HA316E X 2-11/16 ADAPTER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.00/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Lock Nut Outside Diameter
    4.1339 in
  • Overall Width
    59 mm
  • Thread Size  
    M 80x2
  • Weight
    2.43 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 16E
  • Lock Nut Number
    KMFE16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571441771
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571441771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)