Motion
TIUB07Y1-153
TU TUS TUH TUBING, POLYURETHANE with 500 ft Roll Length
MI ITEM #02586981
MFR #TIUB07Y1-153
Your Price$123.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 500 ft Roll Length
MI ITEM #02586981
MFR #TIUB07Y1-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.62/each(List $153.00)

Overview

Mfr description
TIUB07Y1-153 TUBING POLYURETHANE

Specifications

  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Country of Origin
    US
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    0.91 in
  • Color
    Yellow (Solid)
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog
  • Outside Diameter
    0.2500 in
  • Inside Diameter
    0.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text