Motion
FL48JKM
Plain Linear Bearing - FL Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, Open
Mi Item #02587037
MFR #FL48JKM
Price$1,118.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, Open
Mi Item #02587037
MFR #FL48JKM

Mfr description
FL48JKM LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.69/each

Specifications

Dimensions

  • Outside Diameter
    4.5000 in
  • Overall Length
    6.0000 in
  • Shaft Diameter  
    3.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)