Motion
R74G-4RG
1/2 Series-1 Regulator w/GC230
Mi Item #02587102
MFR #R74G-4RG
Price$223.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Series-1 Regulator w/GC230
Mi Item #02587102
MFR #R74G-4RG

Mfr description
R74G-4RG REGULATOR W/GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.97/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4 in NPT
  • Weight
    1.76 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    220 scfm
  • Maximum Air Flow
    220 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Series/System
    R74

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)