Motion
102
Faceshield Bracket, Aluminum
MI ITEM #02587128
MFR #102
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield Bracket, Aluminum
MI ITEM #02587128
MFR #102

Mfr description
102 ALUMINUM FACESHIELD BRACKET FOR HARD
  • Accepts most manufacturers’ hard hats and universally punched windows
  • For added impact resistance
  • A secure fit to hardhats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Weight
    11.80 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Comp
    Hardhat
  • Includes
    Aluminum Face Shield Bracket
  • UPC_NO
    766868001022
  • Window Material
    PETG
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)