Motion
UCPA 207 22

IPTCI BEARINGS
UCPA 207 22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore
Mi Item #02587145
MFR #UCPA 207 22
Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPA 207 22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore
Mi Item #02587145
MFR #UCPA 207 22

Mfr description
UCPA207-22 TAP-BASE PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.46/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in

Details

  • Manufacturer Upc Number
    80067569691
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067569691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)