Overview
Mfr description
RCDK-10 ROD CLEVIS KIT
- Accessory: Rod Clevis (Rod Eye)
- Applicable Series: NCQ8
- Applicable bore size: 9/16", 3/4", 1 1/16", 1 1/2", 2", 2 1/2", 3", 4"
Specifications
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Cylinder Size4.0000 in
- Hardware TypeDouble Rod Clevis Kit
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data