Motion
27548

3M
27548

Scotch® Glass Cloth Electrical Tape
Mi Item #02587297
MFR #27548
Price$45.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27548

Scotch® Glass Cloth Electrical Tape
Mi Item #02587297
MFR #27548

Mfr description
27548 SCOTCH GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermosetting, silicon adhesive provides an increased bond at high temperatures
  • Glass cloth backing optimally resists resist shrinking and burning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.26/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    180 in
  • Thickness
    7 mil
  • Width
    1/2 in

Details

  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Elongation at Break
    5 %
  • Flame Retardant
    Flame Retardant
  • Manufacturer Catalog Number
    00054007275480
  • Manufacturer Stock Number
    00054007275480
  • Manufacturer Upc Number
    00054007275480
  • Material
    Glass Cloth
  • Product Form
    Roll
  • UPC_NO
    00054007275480
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)