Motion
27493 SCOTCH GLASS CLOTH TAPE 69-3/4"X36YD WHITE SILICONE ADHESIVE

3M
27493 SCOTCH GLASS CLOTH TAPE 69-3/4"X36YD WHITE SILICONE ADHESIVE

3M™ Glass Cloth Electrical Tape 69, 3/4 in x 36 yd, White, 12 Rolls/Case
MI ITEM #02587299
MFR #27493 SCOTCH GLASS CLOTH TAPE 69-3/4"X36YD WHITE SILICONE ADHESIVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27493 SCOTCH GLASS CLOTH TAPE 69-3/4"X36YD WHITE SILICONE ADHESIVE

3M™ Glass Cloth Electrical Tape 69, 3/4 in x 36 yd, White, 12 Rolls/Case
MI ITEM #02587299
MFR #27493 SCOTCH GLASS CLOTH TAPE 69-3/4"X36YD WHITE SILICONE ADHESIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27493 SCOTCH GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermosetting, silicon adhesive provides an increased bond at high temperatures
  • Glass cloth backing optimally resists resist shrinking and burning
  • Used as a coil cover, anchor, banding, core, layer and crossover insulation
  • Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
  • Withstands a temperature range of 32 to 392 °F (0 to 200 °C)
  • UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Backing Material
    Glass Cloth
  • Adhesive Material
    Silicone
  • Flame Retardant
    Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    3/4 in
  • Length
    36 yd
  • Thickness
    7 mil
  • Color
    White
  • Adhesion Strength
    40 oz/in
  • Elongation at Break
    5 %
  • Tensile Strength
    180 in
  • Product Form
    Roll
  • Manufacturer Catalog Number
    00054007274933
  • Manufacturer Stock Number
    00054007274933
  • Manufacturer Upc Number
    00054007274933
  • UPC_NO
    00054007274933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text