Specifications
Dimensions
- Weight2.01 lbs
Details
- Accessory TypeHook without Pin
- Material316L Stainless Steel
- Package Quantity10 Strips Per Box, 162 Per Strip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)