Motion
KD119AF

MCR SAFETY
KD119AF

Klondike Safety Glasses - Anti-Fog, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02587348
MFR #KD119AF
Price$3.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD119AF

Klondike Safety Glasses - Anti-Fog, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02587348
MFR #KD119AF

Mfr description
KD119AF KLONDIKE BLK FRAME I/O CLEAR
  • Strong, lightweight polycarbonate exclusive Duramass® scratch-resistant coated lens with 11° base curve
  • Full orbital seal with dual lens design
  • Adjustable temples, extendable spatula temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Anti-Fog
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Klondike
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868381094
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)