Motion
6322/C4

SKF
6322/C4

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #02587371
MFR #6322/C4
Price$1,857.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6322/C4

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #02587371
MFR #6322/C4

Mfr description
6322/C4 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,857.48/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6322/C4 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6322/C4 is a radial deep groove ball bearing with a 110 mm bore, straight bore, open type, 240 mm outside diameter, and 50 mm width, designed for large industrial machinery.
  • Manufacturer Catalog Number
    6322/C4
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45636 lbf
  • Radial Static Load Capacity
    40466 lbf
  • Row Type Fill Slot
    No
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577297976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)