Motion
DMD-100-1 ROFF LINK P PH

DIAMOND CHAIN COMPANY
DMD-100-1 ROFF LINK P PH

Offset Link - 100 / 1-1/4 in Pitch, Stainless Steel Material
Mi Item #02587373
MFR #DMD-100-1 ROFF LINK P PH
Price$175.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-1 ROFF LINK P PH

Offset Link - 100 / 1-1/4 in Pitch, Stainless Steel Material
Mi Item #02587373
MFR #DMD-100-1 ROFF LINK P PH

Mfr description
DMD-100-1 ROFF LINK P PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.79/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Weight
    0.59 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647201952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)