Motion
22228EXQW33KC3BNLW

NACHI AMERICA INC
22228EXQW33KC3BNLW

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02587437
MFR #22228EXQW33KC3BNLW
Price$1,022.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22228EXQW33KC3BNLW

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02587437
MFR #22228EXQW33KC3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,022.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Weight
    36.16 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22200 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893498998
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4991893498998

Overview

Mfr description
22228EXQW33KC3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text