Motion
AOMF-1-4
Air Cooled Heat Exchanger - Series AOMF, Size 1, NPT 1.250 Port Size
MI ITEM #02587450
MFR #AOMF-1-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMF, Size 1, NPT 1.250 Port Size
MI ITEM #02587450
MFR #AOMF-1-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMF-1-4 OIL COOLER

Specifications

  • Series
    AOMF
  • Unit Size
    1
  • Flow Rate
    950 gpm
  • Port Size
    1-1/4 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    15.72 in
  • Mounting Hole Spacing
    17.22 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text