Motion
261-1420-002
Hydraulic Steering Control Unit - 450 Series, 16 gpm Maximum Flow Rate, 3/4-16 in Port, 45.1 in³/r
Mi Item #02587756
MFR #261-1420-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 450 Series, 16 gpm Maximum Flow Rate, 3/4-16 in Port, 45.1 in³/r
Mi Item #02587756
MFR #261-1420-002

Mfr description
261-1420 STEERING W/ANTI-CAVITATION VLV
  • Closed Center|Integral Valves|EMSS|Load Sensing|Open Center|Bolt on Priority Valve|Series 110, 230 and 450 facilitates Open Center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.06 in
  • Overall Length
    8.95 in
  • Overall Width
    3.70 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    45 L/min
  • Displacement
    45.1 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    16 gpm
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non-Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Relief Valve Activation Pressure
    2550 psi
  • Series
    450
  • Valve Options
    Inlet Check
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)