Motion
FY8002
Industrial Step Stand - Fiberglass, Type IA Duty Rating, 2 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #02587919
MFR #FY8002
Price$333.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Step Stand - Fiberglass, Type IA Duty Rating, 2 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #02587919
MFR #FY8002

Mfr description
FY8002 STEP,2'L,18W,2STEPS,FIBERGLASS,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.32/each

Specifications

Dimensions

  • Base Spread
    15-5/8 in
  • Bottom Width
    17-3/4 in
  • Height to Platform
    2 ft
  • Ladder Size
    2 ft
  • Weight
    15.00 lbs

Details

  • Additional Details
    A non-conductive fiberglass heavy duty, multi-purpose industrial step stand which folds for easy transport and storage. Includes a large molded top and double rivet construction. User can stand and work from molded top.
  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Step Stand
  • Load Capacity
    375 lbs
  • Material
    Fiberglass
  • Platform Dimensions
    14 in x 9-1/4 in
  • Series
    FY8000
  • Standards Met
    OSHA, SA
  • Type
    Step Stand
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)