Overview
Mfr description
03430 ADJ,3/8"D TO 3-1/2"D,QUICK RELEA
Specifications
- Tube Diameter Range3/8 to 3-1/2 in
- Tube MaterialsAluminum, Copper, Stainless Steel, Steel
- Weight2-1/2 lbs
- Number Of Additional Wheels1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data