Overview
Mfr description
TB3456 MULTI TUBE BENDER,3/16"D TO 3/8
Specifications
- Tube Outside Diameter1/4 in, 1/8 in, 3/8 in, 5/16 in
- Bender TypeLever
- Weight1.9 lbs
- Bend Radius15/16 in
- Maximum Bend Angle180 °
- Tube MaterialsAluminum, Copper, Stainless Steel, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data