Motion
SSUTWNO12-MOD

THOMSON (ALTRA)
SSUTWNO12-MOD

Super Smart Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #02587958
MFR #SSUTWNO12-MOD
List Price$1,345.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWNO12-MOD

Super Smart Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #02587958
MFR #SSUTWNO12-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,345.22/each for your price

Overview

Mfr description
SSUTWNO12-MOD PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.75 in
  • Overall Height
    1.12 in
  • Dynamic Load Capacity
    1600 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text