Specifications
Dimensions
- Bore Diameter260 mm
- Fillet Radius2.10 mm
- Outside Diameter360 mm
- Overall Width75 mm
- Precision RatingNot Rated
- Weight50.16 lbs
Details
- Bore TypeTapered 1:12
- Cage MaterialBrass Cage
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm1400 rpm
- Operating Temperature Range-30 to +200 °C
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series239
- UPC_NO4026677950918
Overview
Mfr description
23952-K-MB-C4