Motion
DL-30-13

SKF
DL-30-13

DL 30-13 DIE LIFTER (BALL TRANSFER)
MI ITEM #02587989
MFR #DL-30-13
Price$241.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
DL-30-13

DL 30-13 DIE LIFTER (BALL TRANSFER)
MI ITEM #02587989
MFR #DL-30-13

Mfr description
DL 30-13 DIE LIFTER (BALL TRANSFER)
  • Carbon Steel Ball and Black Oxide Coated Housing Tolerance ring for interference fitting Greater Shock Loading Protection / Self Levelling
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.71/each

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Weight
    0.28 lb

Details

  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Tolerance ring for interference fitting
  • Series
    DL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)