Motion
01052122
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 1/2", Flow Rate: 8gal/min
Mi Item #02588008
MFR #01052122
Price$310.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 1/2", Flow Rate: 8gal/min
Mi Item #02588008
MFR #01052122

Mfr description
01052122 HEAD EYE FACEWASH DUAL STREAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.50/each

Specifications

Dimensions

  • Height
    3.41
  • Inlet Size
    1/2 in
  • Weight
    0.6
  • Width
    9.15

Details

  • Flow Rate
    8 gpm
  • Includes
    ABS Wye
  • Mount Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)