Motion
17042
Mechanic Glove - S or Size 7, Leather, No Grade Listed, Unlined, Color Gray
Mi Item #02588092
MFR #17042
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Glove - S or Size 7, Leather, No Grade Listed, Unlined, Color Gray
Mi Item #02588092
MFR #17042

Mfr description
710 HEAVY-DUTY UTILITY GLOVES, GRAY, S
  • ProFlex® 710 Heavy-Duty Mechanics Gloves provide durable and versatile hand protection on a variety of jobs. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable utility work gloves are made of a technical-hex stretch knit with a neoprene knuckle pad for added back-of-hand protection. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    4.5 in
  • Weight
    0.23 lb

Details

  • Additional Details
    Knuckle Padding, Reinforced Fingertips, Reinforced Thumb Saddle, Reinforced Palm, Padded Palm
  • Applications
    General Purpose, Material Handling, Construction, Maintenance, Warehousing, Assembly, Utility Work, Driving
  • Back Material
    Technical-Hex Stretch Knit
  • Closure Type
    Hook, Loop
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Padded Palm, Technical Hex-Stretch Knit, Pull-On Tab
  • Construction Description
    Technical-hex stretch knit with neoprene knuckle pad, Tena-Grip reinforcements
  • Cuff Type
    Starched Safety
  • Description
    710 S Gray Heavy-Duty Mechanics Gloves
  • Finger Coverage
    Full
  • Grip Pattern
    Tena-Grip
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
  • Palm Features
    Padded, Reinforced
  • Protection Type
    Impact Protection and Hand Injury
  • Series
    Trades
  • Thumb Style
    Reinforced Thumb Saddle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)