Motion
17044
710 L Gray Heavy-Duty Mechanics Gloves
MI ITEM #02588098
MFR #17044
List Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710 L Gray Heavy-Duty Mechanics Gloves
MI ITEM #02588098
MFR #17044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.85/each for your price

Overview

Mfr description
710 HEAVY-DUTY UTILITY GLOVES, GRAY, L
  • ProFlex® 710 Heavy-Duty Mechanics Gloves provide durable and versatile hand protection on a variety of jobs. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable utility work gloves are made of a technical-hex stretch knit with a neoprene knuckle pad for added back-of-hand protection. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Series
    Trades
  • Length
    4.75 in
  • Description
    710 L Gray Heavy-Duty Mechanics Gloves
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text