Motion
DMD-50-1 ROFF LINK P AP

DIAMOND CHAIN COMPANY
DMD-50-1 ROFF LINK P AP

Offset Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #02588154
MFR #DMD-50-1 ROFF LINK P AP
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 ROFF LINK P AP

Offset Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #02588154
MFR #DMD-50-1 ROFF LINK P AP

Mfr description
DMD-50-1 ROFF LINK P AP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GAP-1550-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647381975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)